Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 4 Flutes

  • Mfr # M21263-M12X1

  • Zoro # G2516993


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M12
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21263-M12X1
Zoro #
G2516993
UPC #
-
Country of Origin
India

Dimensions

Tap Size
M12
Tap Dimension Type
Metric
Overall Length
102.00mm
Thread Length
21.00mm
Shank Dia.
9.00mm
Tap Thread Size
M12-1
Shank Length
27.00 mm
Square Size
7.00 mm
65% Thread Drill Size
7/16 in
75% Thread Drill Size
11.00 mm
Thread Size
M12x1
Drill Bit Size
11.00 mm
55% Thread Drill Size
11.25 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Finish
Steam Oxide
Tap Thread Type
Metric
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
M
Extended Neck
Yes
Thread Standard
Metric Fine
Primary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
P
Series
Prototex X.pert M
Spiral Direction
Neutral
Secondary Material Application
Steel
Thread Limit
6HX
Thread Pitch
1.00 mm
Measurement System
Metric
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
M21263

Description

Spiral Point Tap, Thread Size M12x1, Metric, Overall Length 100 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 11.00 mm, Class of Fit 6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.