Spiral Point Tap, Taper 4 Flutes
Mfr # M21263-M16X1
Zoro # G2517431
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Tap Style
Spiral Point
Tap Size
M16
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M21263-M16X1
Zoro #
G2517431
UPC #
-
Country of Origin
India
Dimensions
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M16-1
Thread Length
21.00mm
Shank Dia.
12.00mm
Drill Bit Size
15.00 mm
Thread Size
M16x1
Shank Length
42.00 mm
Square Size
9.00 mm
Pitch Diameter Limit
6HX
Description
Spiral Point Tap, Thread Size M16x1, Metric, Overall Length 100 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 21 mm, Class of Fit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.