Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 4 Flutes

  • Mfr # M21263-M16X1.5

  • Zoro # G2517337


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M16
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21263-M16X1.5
Zoro #
G2517337
UPC #
-
Country of Origin
India

Dimensions

Tap Size
M16
Tap Dimension Type
Metric
Overall Length
100.00mm
Shank Dia.
12.00mm
Thread Length
21.00mm
Tap Thread Size
M16-1.5
Shank Length
42.00 mm
55% Thread Drill Size
14.90 mm
Thread Size
M16x1.5
75% Thread Drill Size
14.50 mm
Drill Bit Size
14.50 mm
65% Thread Drill Size
14.70 mm
Square Size
9.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Prototex X.pert M
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
6HX
Thread Pitch
1.50 mm
Secondary Material Application ISO Code
P
Thread Standard
Metric Fine
Spiral Direction
Neutral
Extended Neck
Yes
Measurement System
Metric
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Secondary Material Application
Steel
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
M21263

Description

Spiral Point Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 14.50 mm, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.