Zoro Homepage

Spiral Point Tap, Taper 4 Flutes

  • Mfr # M21263-M18X1.5

  • Zoro # G2517413


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M18
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21263-M18X1.5
Zoro #
G2517413
UPC #
-
Country of Origin
India

Dimensions

Tap Size
M18
Tap Dimension Type
Metric
Overall Length
110.00mm
Shank Dia.
14.00mm
Thread Length
24.00mm
Tap Thread Size
M18-1.5
55% Thread Drill Size
16.90 mm
65% Thread Drill Size
21/32 in
Drill Bit Size
16.50 mm
Shank Length
44.00 mm
Thread Size
M18x1.5
Square Size
11.00 mm
75% Thread Drill Size
16.50 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Finish
Steam Oxide
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Secondary Material Application
Steel
Thread Pitch
1.50 mm
Measurement System
Metric
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application
Stainless Steel
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Secondary Material Application ISO Code
P
Series
Prototex X.pert M
Primary Material Application ISO Code
M
Helix Angle
0 Degrees
Number of Pieces
1
List Number
M21263

Description

Spiral Point Tap, Thread Size M18x1.5, Metric, Overall Length 110 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 16.50 mm, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.