Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 4 Flutes

  • Mfr # M21263-M22X1.5

  • Zoro # G2517440


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M22
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21263-M22X1.5
Zoro #
G2517440
UPC #
-
Country of Origin
India

Dimensions

Tap Size
M22
Tap Dimension Type
Metric
Overall Length
125.00mm
Thread Length
24.00mm
Tap Thread Size
M22-1.5
Shank Dia.
18.00mm
Shank Length
47.00 mm
75% Thread Drill Size
20.50 mm
Square Size
14.50 mm
65% Thread Drill Size
20.75 mm
Drill Bit Size
20.50 mm
Thread Size
M22x1.5
55% Thread Drill Size
20.90 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Extended Neck
Yes
Spiral Direction
Neutral
Thread Limit
6HX
Secondary Material Application ISO Code
P
Series
Prototex X.pert M
Thread Pitch
1.50 mm
Shank Type - Machining
Straight
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Secondary Material Application
Steel
Helix Angle
0 Degrees
List Number
M21263
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M22x1.5, Metric, Overall Length 125 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 20.50 mm, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.