Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 4 Flutes

  • Mfr # M2128305-M14X1.5

  • Zoro # G2517282


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M14
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2128305-M14X1.5
Zoro #
G2517282
UPC #
-
Country of Origin
India

Dimensions

Tap Size
M14
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M14-1.5
Thread Length
21.00mm
Shank Dia.
11.00mm
Drill Bit Size
12.50 mm
Thread Size
M14x1.5
75% Thread Drill Size
12.50 mm
Shank Length
29.00 mm
65% Thread Drill Size
1/2 in
55% Thread Drill Size
12.90 mm
Square Size
9.00 mm
Pitch Diameter Limit
6GX

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Series
Prototex X·pert M
Shank Type - Machining
Straight
Thread Limit
6GX
Secondary Material Application ISO Code
P
Thread Pitch
1.50 mm
Secondary Material Application
Steel
Primary Material Application ISO Code
M
Extended Neck
Yes
Primary Material Application
Stainless Steel
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Class of Fit
2B
Helix Angle
0 Degrees
List Number
M2128305
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M14x1.5, Metric, Overall Length 100 mm, High Speed Steel, TiN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 12.50 mm, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.