Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 4 Flutes

  • Mfr # M22263-UNC1

  • Zoro # G2518028


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22263-UNC1
Zoro #
G2518028
UPC #
-
Country of Origin
India

Dimensions

Tap Size
1"
Tap Dimension Type
Inch
Overall Length
6-5/16"
Thread Length
1-7/16"
Tap Thread Size
1"-8
Shank Dia.
11/16"
Drill Bit Size
0.8760 in
75% Thread Drill Size
22.25 mm
Shank Length
47.00 mm
Thread Size
1"-8
65% Thread Drill Size
57/64 in
55% Thread Drill Size
29/32 in
Square Size
14.50 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert M
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M
Secondary Material Application
Steel
Shank Type - Machining
Straight
Thread Standard
UNC
Primary Material Application
Stainless Steel
Thread Limit
H6, H7
Spiral Direction
Neutral
Measurement System
Fractional Inch
Extended Neck
Yes
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Threads per Inch
8
Helix Angle
0 Degrees
Number of Pieces
1
List Number
M22263

Description

Spiral Point Tap, Thread Size 1 In.-8, UNC, Overall Length 160 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 36 mm, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H6/H7, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.