Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 4 Flutes

  • Mfr # M22263-UNC9/16

  • Zoro # G2518323


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
9/16"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22263-UNC9/16
Zoro #
G2518323
UPC #
-
Country of Origin
India

Dimensions

Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
4-5/16"
Tap Thread Size
9/16"-12
Thread Length
1"
Shank Dia.
7/16"
Shank Length
29.00 mm
Drill Bit Size
0.4800 in
Thread Size
9/16"-12
75% Thread Drill Size
12.20 mm
55% Thread Drill Size
1/2 in
65% Thread Drill Size
12.50 mm
Square Size
9.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Thread Limit
H5, H6
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Thread Standard
UNC
Spiral Direction
Neutral
Threads per Inch
12
Class of Fit
2B
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Extended Neck
Yes
Series
Prototex X·pert M
Helix Angle
0 Degrees
List Number
M22263
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 9/16 In.-12, UNC, Overall Length 110 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H5/H6, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.