Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 4 Flutes

  • Mfr # M23263-UNF7/8

  • Zoro # G2519008


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M23263-UNF7/8
Zoro #
G2519008
UPC #
-
Country of Origin
India

Dimensions

Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-15/16"
Tap Thread Size
7/8"-14
Thread Length
15/16"
Shank Dia.
11/16"
Square Size
14.50 mm
Thread Size
7/8"-14
75% Thread Drill Size
20.40 mm
Drill Bit Size
0.8030 in
Shank Length
47.00 mm
55% Thread Drill Size
20.90 mm
65% Thread Drill Size
13/16 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Threads per Inch
14
Secondary Material Application ISO Code
P
Thread Limit
H5, H6
Secondary Material Application
Steel
Primary Material Application ISO Code
M
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Class of Fit
2B
Thread Standard
UNF
Extended Neck
Yes
Series
Prototex X·pert M
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
List Number
M23263
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/8 In.-14, UNF, Overall Length 125 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H5/H6, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.