Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 4 Flutes

  • Mfr # P203509-EGM16

  • Zoro # G2521403


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M16
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P203509-EGM16
Zoro #
G2521403
UPC #
-
Country of Origin
India

Dimensions

Tap Size
M16
Tap Dimension Type
Metric
Overall Length
125.00mm
Thread Length
30.00mm
Tap Thread Size
M16-2
Shank Dia.
14.00mm
Pitch Diameter Limit
6HMOD
Shank Length
44.00 mm
Thread Size
M16x2
65% Thread Drill Size
9/16 in
75% Thread Drill Size
14.00 mm
55% Thread Drill Size
14.50 mm
Square Size
11.00 mm

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Number of Pieces
1
Tap Finish
Uncoated
Tap Thread Type
EGM
Thread Direction
Right Hand
List Number
P203509
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Steel
Thread Limit
6HMOD
Thread Pitch
2.00mm
Thread Standard
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Spiral Direction
Neutral
Features
For Long-Chipping Materials
Measurement System
Metric
Material Grade - Machining
Vanadium High Speed Steel
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N, O
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M16x2, Metric, Overall Length 125 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 30 mm, Tap Chamfer Plug, Thread Limit 6HMOD, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.