Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 4 Flutes

  • Mfr # P2036035-M20

  • Zoro # G2521963


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M20
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2036035-M20
Zoro #
G2521963
UPC #
-
Country of Origin
India

Dimensions

Tap Size
M20
Tap Dimension Type
Metric
Overall Length
224.00mm
Shank Dia.
16.00mm
Tap Thread Size
M20-2.5
Thread Length
30.00mm
Drill Bit Size
17.50 mm
Shank Length
45.00 mm
Thread Size
M20x2.5
Square Size
12.00 mm
75% Thread Drill Size
17.50 mm
65% Thread Drill Size
45/64 in
55% Thread Drill Size
18.20 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Pitch
2.50 mm
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application
Steel
Measurement System
Metric
Thread Limit
D6, D7
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
N, O
Extended Neck
Yes
Helix Angle
0 Degrees
List Number
P2036035
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M20x2.5, Metric, Overall Length 224 mm, High Speed Steel, TiN, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D6/D7, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.