Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 4 Flutes

  • Mfr # P21360-M12X0.5

  • Zoro # G2899397


product price: $99.35
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M12
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21360-M12X0.5
Zoro #
G2899397
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
M12
Tap Dimension Type
Metric
Overall Length
102.00mm
Shank Dia.
9.00mm
Thread Length
21.00mm
Tap Thread Size
M12-0.5
Shank Length
27.00 mm
Square Size
7.00 mm
Drill Bit Size
11.50 mm
Thread Size
M12x0.5
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Secondary Material Application ISO Code
N, O
Thread Limit
6H
Series
Prototex X.Pert P
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
Metric Fine
Thread Pitch
0.50 mm
Class of Fit
H3
Helix Angle
0 Degrees
List Number
P21360
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M12x0.5, Metric Fine, Overall Length 100.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 21.00 mm, Thread Limit 6H, Class of Fit H3, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.