Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 4 Flutes

  • Mfr # P21360-M20X1

  • Zoro # G2899491


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M20
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21360-M20X1
Zoro #
G2899491
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
M20
Tap Dimension Type
Metric
Overall Length
125.00mm
Thread Length
24.00mm
Tap Thread Size
M20-1
Shank Dia.
16.00mm
Thread Size
M20x1
Shank Length
45.00 mm
75% Thread Drill Size
19.03 mm
Drill Bit Size
19.00 mm
Square Size
12.00 mm
65% Thread Drill Size
19.16 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Thread Pitch
1.00 mm
Primary Material Application
Steel
Spiral Direction
Neutral
Series
Prototex X.Pert P
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Thread Limit
6H
Measurement System
Metric
Extended Neck
Yes
Secondary Material Application ISO Code
N, O
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Standard
Metric Fine
Helix Angle
0 Degrees
List Number
P21360
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M20x1, Metric, Overall Length 125 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 19.03 mm, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.