Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 4 Flutes

  • Mfr # P21380-M22X1.5

  • Zoro # G2900088


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M22
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21380-M22X1.5
Zoro #
G2900088
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
M22
Tap Dimension Type
Metric
Overall Length
125.00mm
Shank Dia.
18.00mm
Tap Thread Size
M22-1.5
Thread Length
24.00mm
75% Thread Drill Size
20.50 mm
Drill Bit Size
20.50 mm
Square Size
14.50 mm
65% Thread Drill Size
20.75 mm
Shank Length
47.00 mm
Thread Size
M22x1.5
55% Thread Drill Size
20.90 mm
Pitch Diameter Limit
6G

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
Metric Fine
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
6G
Secondary Material Application ISO Code
N, O
Thread Standard
Metric Fine
Primary Material Application
Steel
Primary Material Application ISO Code
P
Thread Pitch
1.50 mm
Measurement System
Metric
Spiral Direction
Neutral
Series
Prototex X.pert P
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Helix Angle
0 Degrees
List Number
P21380
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M22x1.5, Metric Fine, Overall Length 125.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 20.50 mm, Thread Limit 6G, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.