Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 4 Flutes

  • Mfr # P22360-UNC1.1/4

  • Zoro # G2901357


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1/4"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P22360-UNC1.1/4
Zoro #
G2901357
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
7-1/16"
Thread Length
1-5/8"
Tap Thread Size
1-1/4"-7
Shank Dia.
7/8"
Drill Bit Size
1.1020 in
65% Thread Drill Size
1.1294 in
75% Thread Drill Size
1.1108 in
Thread Size
1 1/4"-7
Square Size
18.00 mm
Shank Length
65.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Class of Fit
JIS 2
Secondary Material Application ISO Code
N, O
Primary Material Application
Steel
Shank Type - Machining
Straight
Spiral Direction
Neutral
Threads per Inch
7
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Series
Prototex X·pert P
Measurement System
Fractional Inch
Thread Limit
2B
Extended Neck
Yes
Primary Material Application ISO Code
P
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P22360

Description

Spiral Point Tap, Thread Size 1 1/4 In.-7, UNC, Overall Length 180 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42 mm, 75 Percent Thread Drill Size 1.1108 in, Thread Limit 2B, Class of Fit JIS 2, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.