Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 4 Flutes

  • Mfr # P23360-UNF1/2

  • Zoro # G2902337


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23360-UNF1/2
Zoro #
G2902337
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Thread Length
13/16"
Tap Thread Size
1/2"-20
Shank Dia.
3/8"
Thread Size
1/2"-20
75% Thread Drill Size
11.40 mm
Drill Bit Size
0.4530 in
Shank Length
79.00 mm
65% Thread Drill Size
11.60 mm
55% Thread Drill Size
11.80 mm
Square Size
7.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
UNF
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Series
Prototex X·pert P
Primary Material Application ISO Code
P
Thread Standard
UNF
Thread Limit
H4, H5
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Class of Fit
6H
Secondary Material Application ISO Code
N, O
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Threads per Inch
20
Primary Material Application
Steel
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P23360

Description

Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H4/H5, Class of Fit 6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.