Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 4 Flutes

  • Mfr # P23360-UNF1.3/8

  • Zoro # G2902407


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
1-3/8"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23360-UNF1.3/8
Zoro #
G2902407
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
1-3/8"
Tap Dimension Type
Inch
Overall Length
6-11/16"
Thread Length
1-1/16"
Tap Thread Size
1-3/8"-12
Shank Dia.
1-1/8"
Drill Bit Size
1.2990 in
Thread Size
1 3/8"-12
Square Size
22.00 mm
75% Thread Drill Size
1.2938 in
65% Thread Drill Size
1.3046 in
Shank Length
142.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Threads per Inch
12
Primary Material Application
Steel
Secondary Material Application ISO Code
N, O
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Series
Prototex X·pert P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Standard
UNF
Primary Material Application ISO Code
P
Class of Fit
JIS 2
Spiral Direction
Neutral
Thread Limit
2B
Extended Neck
Yes
Helix Angle
0 Degrees
List Number
P23360
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1 3/8 In.-12, UNF, Overall Length 170 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28 mm, 75 Percent Thread Drill Size 1.2938 in, Thread Limit 2B, Class of Fit JIS 2, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.