Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 4 Flutes

  • Mfr # P23360-UNF5/8

  • Zoro # G2902361


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23360-UNF5/8
Zoro #
G2902361
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Thread Length
13/16"
Tap Thread Size
5/8"-18
Shank Dia.
1/2"
75% Thread Drill Size
0.5967 in
65% Thread Drill Size
0.6004 in
Drill Bit Size
0.5710 in
Shank Length
79.00 mm
Square Size
9.00 mm
Thread Size
5/8"-18
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Thread Limit
H5, H6
Primary Material Application
Steel
Spiral Direction
Neutral
Extended Neck
Yes
Measurement System
Fractional Inch
Threads per Inch
18
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Class of Fit
JIS 2
Thread Standard
UNF
Shank Type - Machining
Straight
Series
Prototex X·pert P
Secondary Material Application ISO Code
N, O
Helix Angle
0 Degrees
List Number
P23360
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 0.5967 in, Thread Limit H5/H6, Class of Fit JIS 2, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.