Zoro Homepage

Spiral Point Tap Taper, 4 Flutes

  • Mfr # P233602-UNEF3/4

  • Zoro # G2902133


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P233602-UNEF3/4
Zoro #
G2902133
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-5/16"
Shank Dia.
9/16"
Thread Length
15/16"
Tap Thread Size
3/4"-20
Square Size
11.00 mm
Shank Length
44.00 mm
Thread Size
3/4"-20
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Finish
Uncoated
Tap Thread Type
UNEF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Standard
UNEF
Primary Material Application
Steel
Measurement System
Fractional Inch
Class of Fit
H3
Shank Type - Machining
Straight
Series
Prototex X·pert P
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Limit
2B
Secondary Material Application ISO Code
N, O
Extended Neck
Yes
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Threads per Inch
20
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P233602

Description

Spiral Point Tap, Thread Size 3/4 In.-20, UNEF, Overall Length 110 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 24 mm, Thread Limit 2B, Class of Fit H3, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.