Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 4 Flutes

  • Mfr # P28360-BSW7/8

  • Zoro # G2903551


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P28360-BSW7/8
Zoro #
G2903551
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
5-1/2"
Thread Length
1-3/16"
Tap Thread Size
7/8"-9
Shank Dia.
11/16"
Thread Size
7/8"-9
75% Thread Drill Size
19.50 mm
55% Thread Drill Size
51/64 in
65% Thread Drill Size
25/32 in
Square Size
0.5710 in
Drill Bit Size
0.7580 in
Shank Length
1 27/32 in
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
BSW
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application ISO Code
P
Series
Prototex X·pert P
Threads per Inch
9
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Standard
BSW
Shank Type - Machining
Straight
Spiral Direction
Neutral
Measurement System
Fractional Inch
Secondary Material Application ISO Code
N, O
Helix Angle
0 Degrees
List Number
P28360
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/8 In.-9, BSW, Overall Length 5 33/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 19.50 mm, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.