Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 4 Flutes

  • Mfr # S2126302-M16X1.5

  • Zoro # G2905030


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M16
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2126302-M16X1.5
Zoro #
G2905030
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
M16
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M16-1.5
Thread Length
15.00mm
Shank Dia.
16.00mm
65% Thread Drill Size
14.70 mm
Square Size
12.00 mm
Shank Length
50.00 mm
Drill Bit Size
14.50 mm
55% Thread Drill Size
14.90 mm
Thread Size
M16x1.5
75% Thread Drill Size
14.50 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Finish
Hard Lube
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Pitch
1.50 mm
Series
Prototex Synchrospeed
Extended Neck
Yes
Thread Limit
6HX
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Weldon Flat
Thread Standard
Metric Fine
Primary Material Application ISO Code
K, M, N, O, P, S
Primary Material Application
All Materials
Measurement System
Metric
Class of Fit
2B
Helix Angle
0 Degrees
List Number
S2126302
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, High Speed Steel, THL, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 14.50 mm, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.