Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 4

  • Mfr # M20263-M18

  • Zoro # G2516232


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M18
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20263-M18
Zoro #
G2516232
UPC #
-
Country of Origin
India

Dimensions

Tap Size
M18
Tap Dimension Type
Metric
Overall Length
125.00mm
Thread Length
30.00mm
Shank Dia.
14.00mm
Tap Thread Size
M18-2.5
55% Thread Drill Size
16.20 mm
Square Size
11.00 mm
75% Thread Drill Size
15.50 mm
Shank Length
111.00 mm
65% Thread Drill Size
5/8 in
Thread Size
M18x2.5
Drill Bit Size
15.50 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Finish
Steam Oxide
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Prototex X.pert M
Shank Type - Machining
Straight
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M
Secondary Material Application
Steel
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Standard
Metric Coarse
Thread Pitch
2.50 mm
Primary Material Application
Stainless Steel
Thread Limit
6HX
Spiral Direction
Neutral
Extended Neck
Yes
Helix Angle
0 Degrees
Number of Pieces
1
List Number
M20263

Description

Spiral Point Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 15.50 mm, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.