Zoro Homepage

Spiral Point Tap, Taper, 4

  • Mfr # M20263-M20

  • Zoro # G2515989


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M20
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20263-M20
Zoro #
G2515989
UPC #
-
Country of Origin
India

Dimensions

Tap Size
M20
Tap Dimension Type
Metric
Overall Length
140.00mm
Tap Thread Size
M20-2.5
Thread Length
30.00mm
Shank Dia.
16.00mm
Thread Size
M20x2.5
Shank Length
124.00 mm
65% Thread Drill Size
45/64 in
55% Thread Drill Size
18.20 mm
75% Thread Drill Size
17.50 mm
Square Size
12.00 mm
Drill Bit Size
17.50 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
Metric Coarse
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Primary Material Application
Stainless Steel
Spiral Direction
Neutral
Shank Type - Machining
Straight
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M
Thread Standard
Metric Coarse
Thread Pitch
2.50 mm
Series
Prototex X.pert M
Helix Angle
0 Degrees
Number of Pieces
1
List Number
M20263

Description

Spiral Point Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 30 mm, 75 Percent Thread Drill Size 17.50 mm, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.