Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 4

  • Mfr # M2126305-M20X1.5

  • Zoro # G2517151


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M20
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2126305-M20X1.5
Zoro #
G2517151
UPC #
-
Country of Origin
India

Dimensions

Tap Size
M20
Tap Dimension Type
Metric
Overall Length
125.00mm
Thread Length
24.00mm
Tap Thread Size
M20-1.5
Shank Dia.
16.00mm
Square Size
12.00 mm
Drill Bit Size
18.50 mm
Thread Size
M20x1.5
75% Thread Drill Size
18.50 mm
65% Thread Drill Size
18.75 mm
Shank Length
45.00 mm
55% Thread Drill Size
18.90 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Thread Limit
6HX
Spiral Direction
Neutral
Primary Material Application
Stainless Steel
Thread Pitch
1.50 mm
Measurement System
Metric
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Series
Prototex X·pert M
Primary Material Application ISO Code
M
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
List Number
M2126305
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M20x1.5, Metric, Overall Length 125 mm, High Speed Steel, TiN, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 18.50 mm, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.