Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 4

  • Mfr # M2128305-M24X1.5

  • Zoro # G2517319


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M24
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2128305-M24X1.5
Zoro #
G2517319
UPC #
-
Country of Origin
India

Dimensions

Tap Size
M24
Tap Dimension Type
Metric
Overall Length
140.00mm
Shank Dia.
18.00mm
Thread Length
26.00mm
Tap Thread Size
M24-1.5
Drill Bit Size
22.50 mm
Thread Size
M24x1.5
Square Size
14.50 mm
65% Thread Drill Size
22.73 mm
Shank Length
47.00 mm
75% Thread Drill Size
22.54 mm
Pitch Diameter Limit
6GX

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
6GX
Secondary Material Application
Steel
Thread Standard
Metric Fine
Primary Material Application
Stainless Steel
Series
Prototex X·pert M
Thread Pitch
1.50 mm
Primary Material Application ISO Code
M
Measurement System
Metric
Extended Neck
Yes
Spiral Direction
Neutral
Secondary Material Application ISO Code
P
Helix Angle
0 Degrees
List Number
M2128305
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M24x1.5, Metric, Overall Length 140 mm, High Speed Steel, TiN, Right Hand, Thread Length 26 mm, 75 Percent Thread Drill Size 22.54 mm, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.