Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 4

  • Mfr # P20360-M27

  • Zoro # G2522079


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M27
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P20360-M27
Zoro #
G2522079
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
M27
Tap Dimension Type
Metric
Overall Length
160.00mm
Tap Thread Size
M27-3
Shank Dia.
20.00mm
Thread Length
36.00mm
65% Thread Drill Size
24.47 mm
Square Size
16.00 mm
Shank Length
63.00 mm
75% Thread Drill Size
24.08 mm
Drill Bit Size
24.00 mm
Thread Size
M27x3
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Thread Pitch
3.00 mm
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Limit
D7, D8
Extended Neck
Yes
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N, O
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Standard
Metric Coarse
Series
Prototex X·pert P
Measurement System
Metric
Primary Material Application
Steel
Helix Angle
0 Degrees
List Number
P20360
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M27x3, Metric Coarse, Overall Length 160.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 36.00 mm, 75 Percent Thread Drill Size 24.08 mm, Thread Limit D7, D8, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.