Spiral Point Tap, Taper, 4
Mfr # P233509-EGUNF1/2
Zoro # G2902127
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Tap Style
Spiral Point
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P233509-EGUNF1/2
Zoro #
G2902127
UPC #
-
Country of Origin
India
Dimensions
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Shank Dia.
7/16"
Pitch Diameter Limit
3B
Tap Thread Size
1/2"-20
Thread Length
13/16"
Thread Size
1/2"-20
55% Thread Drill Size
11.80 mm
Square Size
9.00 mm
Shank Length
29.00 mm
65% Thread Drill Size
11.60 mm
75% Thread Drill Size
11.40 mm
Description
Screw Thread Insert STI Tap, Thread Size 1/2 In.-20, EGUNF, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21 mm, Tap Chamfer Plug, Thread Limit H3, Class of Fit 3B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.