Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 4

  • Mfr # P233602-UNEF5/8

  • Zoro # G2902230


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P233602-UNEF5/8
Zoro #
G2902230
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Shank Dia.
1/2"
Tap Thread Size
5/8"-24
Thread Length
13/16"
Square Size
9.00 mm
Shank Length
42.00 mm
Thread Size
5/8"-24
75% Thread Drill Size
14.50 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
UNEF
Cutting Direction - Machining
Right Hand
Thread Limit
2B
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Spiral Direction
Neutral
Primary Material Application
Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Thread Standard
UNEF
Threads per Inch
24
Measurement System
Fractional Inch
Series
Prototex X·pert P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Secondary Material Application ISO Code
N, O
Extended Neck
Yes
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P233602

Description

Spiral Point Tap, Thread Size 5/8 In.-24, UNEF, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.