
Spiral Point Taps, thread profile: EGUNC 1/4-20, thread direction: Rig
Mfr # TC217.STIUNC1/4B0-WY80FC
Zoro # G200028467
product price: $70.89
/eaKey Features
Tap Thread Size
8mm
Application
Universal cut tap
Tap Finish
WY80FC (Steam Oxide)
Number of grooves
3EA
Series
Advance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TC217.STIUNC1/4B0-WY80FC
Zoro #
G200028467
UPC #
4042446297329
Country of Origin
Germany
Dimensions
Tap Thread Size
8mm
Functional length
90mm
Driving square length
10mm
Connection diameter (h9)
8.1mm
Usable length
35mm
Clamping width
6mm
Thread length
18mm
Details
Application
Universal cut tap
Tap Finish
WY80FC (Steam Oxide)
Number of grooves
3EA
Series
Advance
Description
Spiral Point Taps, thread profile: EGUNC 1/4-20, thread direction: Right, coolant: no coolant exit, coating: Steam oxide, body material: HSS, TC217.STIUNC1/4B0-WY80FC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.