Zoro Homepage

Spiral Point Taps, thread profile: EGUNC 3/8-16, thread direction: Rig

  • Mfr # TC217.STIUNC3/8K0-WY80FC

  • Zoro # G900028378


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
11.587mm
Thread length
21mm
Connection diameter (h9)
9.3mm
Functional length
100mm
Usable length
71.9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC217.STIUNC3/8K0-WY80FC
Zoro #
G900028378
UPC #
4042446297336
Country of Origin
Germany

Dimensions

Tap Thread Size
11.587mm
Thread length
21mm
Connection diameter (h9)
9.3mm
Functional length
100mm
Usable length
71.9mm
Driving square length
11mm
Clamping width
7mm

Details

Tap Finish
Steam Oxide
Number of grooves
4EA
Application
Universal cut tap

Description

Spiral Point Taps, thread profile: EGUNC 3/8-16, thread direction: Right, coolant: no coolant exit, coating: Steam oxide, body material: HSS, TC217.STIUNC3/8K0-WY80FC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.