Zoro Homepage

Spiral Point Taps, thread profile: EGUNF No 10-32, thread direction: Rig

  • Mfr # TC217.STIUNF10-B0-WY80FC

  • Zoro # G300027087


product price: $56.59
/ea

Key Features

Tap Thread Size
5.857mm
Tap Finish
WY80FC (Steam Oxide)
Application
Universal cut tap
Thread length
15mm
Clamping width
4.9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC217.STIUNF10-B0-WY80FC
Zoro #
G300027087
UPC #
4042446297343
Country of Origin
Germany

Dimensions

Tap Thread Size
5.857mm
Thread length
15mm
Clamping width
4.9mm
Driving square length
8mm
Functional length
80mm
Connection diameter (h9)
6.5mm
Usable length
30mm

Details

Tap Finish
WY80FC (Steam Oxide)
Application
Universal cut tap
Number of grooves
3EA
Series
Advance

Description

Spiral Point Taps, thread profile: EGUNF #10-32, thread direction: Right, coolant: no coolant exit, coating: Steam oxide, body material: HSS, TC217.STIUNF10-B0-WY80FC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.