
Spiral Point Taps, thread profile: UNC 1"-8, thread direction: Right,
Mfr # TC217.UNC1.0-R0-WY80FC
Zoro # G600027343
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
25.4mm
Application
Universal cut tap
Tap Finish
WY80FC (Steam Oxide)
Functional length
160mm
Series
Advance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TC217.UNC1.0-R0-WY80FC
Zoro #
G600027343
UPC #
4042446296957
Country of Origin
Germany
Dimensions
Tap Thread Size
25.4mm
Functional length
160mm
Clamping width
15.2mm
Thread length
36mm
Connection diameter (h9)
20.3mm
Driving square length
21mm
Usable length
95.4mm
Details
Application
Universal cut tap
Tap Finish
WY80FC (Steam Oxide)
Series
Advance
Number of grooves
4EA
Description
Spiral Point Taps, thread profile: UNC 1"-8, thread direction: Right, coolant: no coolant exit, coating: Steam oxide, body material: HSS, TC217.UNC1.0-R0-WY80FC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.