Zoro Homepage

Spiral Point Taps, thread profile: UNC 1/4-20, thread direction: Right

  • Mfr # TC217.UNC1/4-G0-WY80FC

  • Zoro # G500029140


product price: $50.65
/ea

Key Features

Number of grooves
3EA
Tap Finish
Steam Oxide
Clamping width
4.9mm
Usable length
30mm
Tap Thread Size
UNC 1/4-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC217.UNC1/4-G0-WY80FC
Zoro #
G500029140
UPC #
4042446296872
Country of Origin
Germany

Dimensions

Clamping width
4.9mm
Usable length
30mm
Tap Thread Size
UNC 1/4-20
Connection diameter (h9)
6.5mm
Functional length
80mm
Driving square length
8mm
Thread length
15mm

Details

Number of grooves
3EA
Tap Finish
Steam Oxide
Application
Universal cut tap

Description

Spiral Point Taps, thread profile: UNC 1/4-20, thread direction: Right, coolant: no coolant exit, coating: Steam oxide, body material: HSS, TC217.UNC1/4-G0-WY80FC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.