Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Taps, thread profile: UNC 1/4-20, thread direction: Right

  • Mfr # TC217.UNC1/4-G0-WY80RG

  • Zoro # G200029013


product price: $56.25
/ea

Key Features

Connection diameter (h9)
6.5mm
Usable length
30mm
Clamping width
4.9mm
Tap Finish
THL
Thread length
15mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC217.UNC1/4-G0-WY80RG
Zoro #
G200029013
UPC #
4042446296728
Country of Origin
Germany

Dimensions

Connection diameter (h9)
6.5mm
Usable length
30mm
Clamping width
4.9mm
Thread length
15mm
Functional length
80mm
Driving square length
8mm
Tap Thread Size
UNC 1/4-20
Tap chamfer length
5.72mm
Hole Diameter
5.1mm
Connection diameter
6.5mm

Details

Tap Finish
THL
Number of grooves
3
Application
Universal cut tap

Description

Spiral Point Taps, thread profile: UNC 1/4-20, thread direction: Right, coolant: no coolant exit, coating: THL, body material: HSS, TC217.UNC1/4-G0-WY80RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.