Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Taps, thread profile: UNC 3/4-10, thread direction: Right

  • Mfr # TC217.UNC3/4-P0-WY80RG

  • Zoro # G400027604


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Hole Diameter
16.5mm
Tap Thread Size
19.05mm
Functional length
125mm
Number of grooves
4
Tap chamfer length
11.43mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC217.UNC3/4-P0-WY80RG
Zoro #
G400027604
UPC #
4042446306533
Country of Origin
Germany

Dimensions

Hole Diameter
16.5mm
Tap Thread Size
19.05mm
Functional length
125mm
Tap chamfer length
11.43mm
Thread length
30mm
Usable length
77.5mm
Connection diameter
15mm
Clamping width
11.2mm
Driving square length
18mm

Details

Number of grooves
4

Description

Spiral Point Taps, thread profile: UNC 3/4-10, thread direction: Right, coolant: no coolant exit, coating: THL, body material: HSS, TC217.UNC3/4-P0-WY80RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.