Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Taps, thread profile: UNC 5/16-18, thread direction: Righ

  • Mfr # TC217.UNC5/16-G0-WY80RG

  • Zoro # G900029030


product price: $75.65
/ea
Free Shipping & Returns

Key Features

Thread length
18mm
Number of grooves
3
Driving square length
10mm
Tap chamfer length
6.35mm
Hole Diameter
6.6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC217.UNC5/16-G0-WY80RG
Zoro #
G900029030
UPC #
4042446296735
Country of Origin
Germany

Dimensions

Thread length
18mm
Driving square length
10mm
Tap chamfer length
6.35mm
Hole Diameter
6.6mm
Tap Thread Size
7.938mm
Functional length
90mm
Clamping width
6mm
Connection diameter
8.1mm
Usable length
35mm

Details

Number of grooves
3

Description

Spiral Point Taps, thread profile: UNC 5/16-18, thread direction: Right, coolant: no coolant exit, coating: THL, body material: HSS, TC217.UNC5/16-G0-WY80RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.