Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Taps, thread profile: UNC 5/8-11, thread direction: Right

  • Mfr # TC217.UNC5/8-R0-WY80RG

  • Zoro # G100029199


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Number of grooves
4
Tap Finish
THL
Driving square length
14mm
Functional length
110mm
Tap Thread Size
UNC 5/8-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC217.UNC5/8-R0-WY80RG
Zoro #
G100029199
UPC #
4042446296780
Country of Origin
Germany

Dimensions

Driving square length
14mm
Functional length
110mm
Tap Thread Size
UNC 5/8-11
Connection diameter (h9)
12.2mm
Thread length
25mm
Clamping width
9.1mm
Usable length
65.7mm
Tap chamfer length
10.39mm
Hole Diameter
13.5mm
Connection diameter
12.2mm

Details

Number of grooves
4
Tap Finish
THL
Application
Universal cut tap

Description

Spiral Point Taps, thread profile: UNC 5/8-11, thread direction: Right, coolant: no coolant exit, coating: THL, body material: HSS, TC217.UNC5/8-R0-WY80RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.