Zoro Homepage

Spiral Point Taps, thread profile: UNC 7/16-14, thread direction: Righ

  • Mfr # AEP2226002-UNC7/16

  • Zoro # G300027018


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
11.113mm
Tap Finish
THL (TiAlN)
Application
Universal high-performance cut tap
Clamping width
6.1mm
Functional length
100mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEP2226002-UNC7/16
Zoro #
G300027018
UPC #
4042446299309
Country of Origin
Germany

Dimensions

Tap Thread Size
11.113mm
Clamping width
6.1mm
Functional length
100mm
Thread length
20mm
Usable length
72.7mm
Driving square length
10mm
Connection diameter (h9)
8.2mm

Details

Tap Finish
THL (TiAlN)
Application
Universal high-performance cut tap
Number of grooves
3EA
Series
Prototex® Eco Plus

Description

Spiral Point Taps, thread profile: UNC 7/16-14, thread direction: Right, coolant: no coolant exit, coating: THL, body material: HSS, AEP2226002-UNC7/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.