Zoro Homepage

Spiral Point Taps, thread profile: UNC 7/16-14, thread direction: Righ

  • Mfr # TC217.UNC7/16-R0-WY80FC

  • Zoro # G700027496


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
UNC 7/16-14
Application
Universal cut tap
Tap Finish
WY80FC (Steam Oxide)
Clamping width
6.1mm
Thread length
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC217.UNC7/16-R0-WY80FC
Zoro #
G700027496
UPC #
4042446296902
Country of Origin
Germany

Dimensions

Tap Thread Size
UNC 7/16-14
Clamping width
6.1mm
Thread length
20mm
Connection diameter (h9)
8.2mm
Driving square length
10mm
Functional length
100mm
Usable length
72.7mm

Details

Application
Universal cut tap
Tap Finish
WY80FC (Steam Oxide)
Number of grooves
3EA
Series
Advance

Description

Spiral Point Taps, thread profile: UNC 7/16-14, thread direction: Right, coolant: no coolant exit, coating: Steam oxide, body material: HSS, TC217.UNC7/16-R0-WY80FC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.