Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Taps, thread profile: UNC 7/8-9, thread direction: Right,

  • Mfr # TC217.UNC7/8-R0-WY80FC

  • Zoro # G600027237


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
UNC 7/8-9
Tap Finish
WY80FC (Steam Oxide)
Application
Universal cut tap
Number of grooves
4EA
Clamping width
13.3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC217.UNC7/8-R0-WY80FC
Zoro #
G600027237
UPC #
4042446296940
Country of Origin
Germany

Dimensions

Tap Thread Size
UNC 7/8-9
Clamping width
13.3mm
Driving square length
19mm
Functional length
140mm
Thread length
30mm
Connection diameter (h9)
17.7mm
Usable length
91mm

Details

Tap Finish
WY80FC (Steam Oxide)
Application
Universal cut tap
Number of grooves
4EA
Series
Advance

Description

Spiral Point Taps, thread profile: UNC 7/8-9, thread direction: Right, coolant: no coolant exit, coating: Steam oxide, body material: HSS, TC217.UNC7/8-R0-WY80FC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.