Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Taps, thread profile: UNC No 1-64, thread direction: Right,

  • Mfr # TC217.UNC1-G0-WY80RG

  • Zoro # G800028720


product price: $68.49
/ea

Key Features

Usable length
9mm
Connection diameter
3.6mm
Tap chamfer length
1.79mm
Clamping width
2.8mm
Functional length
45mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC217.UNC1-G0-WY80RG
Zoro #
G800028720
UPC #
4042446296636
Country of Origin
Germany

Dimensions

Usable length
9mm
Connection diameter
3.6mm
Tap chamfer length
1.79mm
Clamping width
2.8mm
Functional length
45mm
Hole Diameter
1.55mm
Thread length
6mm
Tap Thread Size
UNC #1-64
Driving square length
5mm

Details

Number of grooves
2

Description

Spiral Point Taps, thread profile: UNC #1-64, thread direction: Right, coolant: no coolant exit, coating: THL, body material: HSS, TC217.UNC1-G0-WY80RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.