Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Taps, thread profile: UNC No 4-40, thread direction: Right,

  • Mfr # TC217.UNC4-G0-WY80RG

  • Zoro # G100029014


product price: $50.49
/ea

Key Features

Usable length
18mm
Functional length
56mm
Thread length
9mm
Driving square length
5mm
Tap Thread Size
UNC #4-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC217.UNC4-G0-WY80RG
Zoro #
G100029014
UPC #
4042446296667
Country of Origin
Germany

Dimensions

Usable length
18mm
Functional length
56mm
Thread length
9mm
Driving square length
5mm
Tap Thread Size
UNC #4-40
Connection diameter (h9)
3.6mm
Clamping width
2.8mm
Connection diameter
3.6mm
Tap chamfer length
2.86mm
Hole Diameter
2.35mm

Details

Number of grooves
2
Tap Finish
THL
Application
Universal cut tap

Description

Spiral Point Taps, thread profile: UNC #4-40, thread direction: Right, coolant: no coolant exit, coating: THL, body material: HSS, TC217.UNC4-G0-WY80RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.