Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Taps, thread profile: UNC No 6-32, thread direction: Right,

  • Mfr # TC217.UNC6-G0-WY80FC

  • Zoro # G900029139


product price: $43.79
/ea

Key Features

Driving square length
5mm
Connection diameter
3.6mm
Clamping width
2.8mm
Tap Thread Size
UNC #6-32
Usable length
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC217.UNC6-G0-WY80FC
Zoro #
G900029139
UPC #
4042446296841
Country of Origin
Germany

Dimensions

Driving square length
5mm
Connection diameter
3.6mm
Clamping width
2.8mm
Tap Thread Size
UNC #6-32
Usable length
20mm
Tap chamfer length
3.57mm
Hole Diameter
2.85mm
Thread length
11mm
Functional length
56mm

Details

Number of grooves
2

Description

Spiral Point Taps, thread profile: UNC #6-32, thread direction: Right, coolant: no coolant exit, coating: Steam oxide, body material: HSS, TC217.UNC6-G0-WY80FC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.