Zoro Homepage

Spiral Point Taps, thread profile: UNF 1/2-20, thread direction: Right

  • Mfr # TC217.UNF1/2-P0-WY80RG

  • Zoro # G300028008


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Tap Finish
THL
Clamping width
7mm
Driving square length
11mm
Functional length
100mm
Application
Universal cut tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC217.UNF1/2-P0-WY80RG
Zoro #
G300028008
UPC #
4042446306632
Country of Origin
Germany

Dimensions

Clamping width
7mm
Driving square length
11mm
Functional length
100mm
Usable length
71.9mm
Thread length
21mm
Connection diameter (h9)
9.3mm
Tap Thread Size
UNF 1/2-20
Hole Diameter
11.5mm
Connection diameter
9.3mm
Tap chamfer length
5.72mm

Details

Tap Finish
THL
Application
Universal cut tap
Number of grooves
4

Description

Spiral Point Taps, thread profile: UNF 1/2-20, thread direction: Right, coolant: no coolant exit, coating: THL, body material: HSS, TC217.UNF1/2-P0-WY80RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.