Zoro Homepage

Spiral Point Taps, thread profile: UNF 1/4-28, thread direction: Right

  • Mfr # TC217.UNF1/4-E0-WY80RG

  • Zoro # G700028011


product price: $61.89
/ea

Key Features

Tap Thread Size
UNF 1/4-28
Application
Universal cut tap
Tap Finish
WY80RG (THL)
Driving square length
8mm
Clamping width
4.9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC217.UNF1/4-E0-WY80RG
Zoro #
G700028011
UPC #
4042446306571
Country of Origin
Germany

Dimensions

Tap Thread Size
UNF 1/4-28
Driving square length
8mm
Clamping width
4.9mm
Connection diameter (h9)
6.5mm
Functional length
80mm
Usable length
30mm
Thread length
15mm

Details

Application
Universal cut tap
Tap Finish
WY80RG (THL)
Series
Advance
Number of grooves
3EA

Description

Spiral Point Taps, thread profile: UNF 1/4-28, thread direction: Right, coolant: no coolant exit, coating: THL, body material: HSS, TC217.UNF1/4-E0-WY80RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.