Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Taps, thread profile: UNF 7/8-14, thread direction: Right

  • Mfr # TC217.UNF7/8-R0-WY80FC

  • Zoro # G100028390


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
22.225mm
Tap Finish
WY80FC (Steam Oxide)
Application
Universal cut tap
Functional length
125mm
Number of grooves
4EA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC217.UNF7/8-R0-WY80FC
Zoro #
G100028390
UPC #
4042446297268
Country of Origin
Germany

Dimensions

Tap Thread Size
22.225mm
Functional length
125mm
Clamping width
13.3mm
Connection diameter (h9)
17.7mm
Thread length
24mm
Driving square length
19mm
Usable length
76mm

Details

Tap Finish
WY80FC (Steam Oxide)
Application
Universal cut tap
Number of grooves
4EA
Series
Advance

Description

Spiral Point Taps, thread profile: UNF 7/8-14, thread direction: Right, coolant: no coolant exit, coating: Steam oxide, body material: HSS, TC217.UNF7/8-R0-WY80FC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.