Zoro Homepage

Spiral Point Taps, thread profile: UNF 9/16-18, thread direction: Righ

  • Mfr # TC217.UNF9/16-R0-WY80RG

  • Zoro # G200028139


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
UNF 9/16-18
Tap Finish
WY80RG (THL)
Application
Universal cut tap
Driving square length
13mm
Connection diameter (h9)
10.9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC217.UNF9/16-R0-WY80RG
Zoro #
G200028139
UPC #
4042446297114
Country of Origin
Germany

Dimensions

Tap Thread Size
UNF 9/16-18
Driving square length
13mm
Connection diameter (h9)
10.9mm
Clamping width
8.2mm
Thread length
21mm
Functional length
100mm
Usable length
70.3mm

Details

Tap Finish
WY80RG (THL)
Application
Universal cut tap
Series
Advance
Number of grooves
4EA

Description

Spiral Point Taps, thread profile: UNF 9/16-18, thread direction: Right, coolant: no coolant exit, coating: THL, body material: HSS, TC217.UNF9/16-R0-WY80RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.