Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Taps, thread profile: UNF No 0-80, thread direction: Right,

  • Mfr # TC217.UNF0-G0-WY80FC

  • Zoro # G500027672


product price: $72.99
/ea

Key Features

Functional length
40mm
Tap Thread Size
1.524mm
Number of grooves
2
Connection diameter (h9)
3.6mm
Driving square length
5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC217.UNF0-G0-WY80FC
Zoro #
G500027672
UPC #
4042446297169
Country of Origin
Germany

Dimensions

Functional length
40mm
Tap Thread Size
1.524mm
Connection diameter (h9)
3.6mm
Driving square length
5mm
Clamping width
2.8mm
Thread length
7mm
Usable length
6.5mm
Connection diameter
3.6mm
Tap chamfer length
1.43mm
Hole Diameter
1.25mm

Details

Number of grooves
2
Tap Finish
Steam Oxide
Application
Universal cut tap

Description

Spiral Point Taps, thread profile: UNF #0-80, thread direction: Right, coolant: no coolant exit, coating: Steam oxide, body material: HSS, TC217.UNF0-G0-WY80FC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.