Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Taps, thread profile: UNF No 0-80, thread direction: Right,

  • Mfr # TC217.UNF0-G0-WY80RG

  • Zoro # G300027445


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Connection diameter (h9)
3.6mm
Functional length
40mm
Tap Finish
THL
Usable length
6.5mm
Thread length
7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC217.UNF0-G0-WY80RG
Zoro #
G300027445
UPC #
4042446296964
Country of Origin
Germany

Dimensions

Connection diameter (h9)
3.6mm
Functional length
40mm
Usable length
6.5mm
Thread length
7mm
Tap Thread Size
UNF #0-80
Driving square length
5mm
Clamping width
2.8mm
Hole Diameter
1.25mm
Connection diameter
3.6mm
Tap chamfer length
1.43mm

Details

Tap Finish
THL
Number of grooves
2
Application
Universal cut tap

Description

Spiral Point Taps, thread profile: UNF #0-80, thread direction: Right, coolant: no coolant exit, coating: THL, body material: HSS, TC217.UNF0-G0-WY80RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.