Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Taps, thread profile: UNF No 4-48, thread direction: Right,

  • Mfr # TC217.UNF4-G0-WY80RG

  • Zoro # G600027381


product price: $51.29
/ea

Key Features

Usable length
18mm
Number of grooves
2
Thread length
9mm
Functional length
56mm
Tap Thread Size
2.845mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC217.UNF4-G0-WY80RG
Zoro #
G600027381
UPC #
4042446297008
Country of Origin
Germany

Dimensions

Usable length
18mm
Thread length
9mm
Functional length
56mm
Tap Thread Size
2.845mm
Driving square length
5mm
Clamping width
2.8mm
Connection diameter (h9)
3.6mm
Hole Diameter
2.4mm
Tap chamfer length
2.38mm
Connection diameter
3.6mm

Details

Number of grooves
2
Tap Finish
THL
Application
Universal cut tap

Description

Spiral Point Taps, thread profile: UNF #4-48, thread direction: Right, coolant: no coolant exit, coating: THL, body material: HSS, TC217.UNF4-G0-WY80RG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.